Skip Content
BAG ECOTRACTION PRO 20KG LRGR GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG ECOTRACTION PRO 20KG LRGR GRIT

ECOTRACTION PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EARET20X
  • Mfr. Model # ET20X
  • UNSPSC # 11101500
  • CATALOGUE PAGE # 1619
  • Shipping Weight 41.62 lbs

Product Details

EcoTraction PRO is made of heavy-duty mineral granules that are slightly larger compared to the original EcoTraction. This natural non-toxic volcanic mineral embeds into ice and snow rather than melting, and creates a sand-paper effect on the surface for

Technical Specs

  • Item Heavy Duty Traction Mineral Bag
  • Size 20 kg
  • Contains Volcanic Mineral
  • Package Type Bag
  • Net Weight 44 lbs.
  • Effective Temp. -50 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list