Skip Content
BAG DUNNAGE 36 IN X 72 IN 28 MIL TH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG DUNNAGE 36 IN X 72 IN 28 MIL TH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GWN4
  • Mfr. Model # 2GWN4
  • UNSPSC # 24111503
  • CATALOGUE PAGE # 2116
  • Shipping Weight 1.0 lbs

Product Details

Dunnage bag provides cushion to protect loads. 28 mil thick bags are made of polyethylene, polypropylene and Kraft paper. Can be reused up to 10 times and come with a resealable valve. Inflator tool required, sold separately.

Technical Specs

  • Includes Air Valve
  • Width 36"
  • Item Dunnage Bag
  • Length 72"
  • Construction Polyethylene, Polypropylene, and Kraft Paper
  • Thickness 28 mil
  • Breaking Inflated Load Limit 6 PSI
  • Max. Inflated Work Load Limit 3 PSI
  • Max. Void Fill 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list