Skip Content
BAG DUNNAGE 24 IN X 36 IN 28 MIL TH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAG DUNNAGE 24 IN X 36 IN 28 MIL TH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GWN1
  • Mfr. Model # 2GWN1
  • UNSPSC # 24111503
  • CATALOGUE PAGE # 2116
  • Shipping Weight 1.0 lbs

Product Details

Dunnage bag provides cushion to protect loads. 28 mil thick bags are made of polyethylene, polypropylene and Kraft paper. Can be reused up to 10 times and come with a resealable valve. Inflator tool required, sold separately.

Technical Specs

  • Item Dunnage Bag
  • Includes Air Valve
  • Length 36"
  • Width 24"
  • Construction Polyethylene, Polypropylene, and Kraft Paper
  • Thickness 28 mil
  • Max. Inflated Work Load Limit 3 PSI
  • Breaking Inflated Load Limit 6 PSI
  • Max. Void Fill 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list