Skip Content
BAG DRAWSTRING 10 COMPARTMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAG DRAWSTRING 10 COMPARTMENTS

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5151
  • Mfr. Model # 5151
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Olive
  • Number of Pockets (Inside) 10
  • Features Ten Compartments To Hold Small Parts. Drawstring For Easy Clothing.
  • Item Drawstring Bag
  • Material Canvas
  • Type 10 Compartment
  • Includes -
  • Depth (In.) 6
  • For Use With Not Load Rated
  • Height (In.) 6
  • Width (In.) 11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list