Skip Content
BAG,DISPOSABLE,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG,DISPOSABLE,PK25

ORECK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LB35
  • Mfr. Model # 4LB35
  • UNSPSC # 47121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • For Use With Upright Vacuum 4LB31
  • Item Disposable Vacuum Bag
  • Width 7.25"
  • Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list