Skip Content
BAG CANVAS ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG CANVAS ZIPPER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT95305
  • Mfr. Model # 95305
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Tool Bag
  • Features 1 Piece Construction
  • Material Polyester Leather
  • Colour Black
  • Number of Pockets 0
  • Primary Tool Bag Color White
  • Nominal Overall Width 12"
  • Nominal Overall Depth 12"
  • Nominal Overall Height 7"
  • Number of Pieces 1
  • Overall Depth 1/4"
  • Overall Height 6-3/4"
  • Number of Outside Pockets 0
  • Overall Width 11-1/2"
  • Number of Inside Pockets 0
  • Closure Type Zipper
  • Typical Bag or Tote Application General Purpose
  • Basic Material Synthetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list