Skip Content
BAG BULL PIN + BOLT LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG BULL PIN + BOLT LEATHER

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5416L
  • Mfr. Model # 5416L
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Bull-Pin and Bolt Bag
  • Material Leather
  • Features Bull-Pin Loop on Each Side, Fits Belt Up to 3" Wide, Leather Version
  • Colour White
  • Nominal Overall Width 9"
  • Primary Tool Bag Color White
  • Nominal Overall Depth 10"
  • Overall Depth 10"
  • Overall Width 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list