Skip Content
BAG BULL PIN + BOLT #4 CANVAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG BULL PIN + BOLT #4 CANVAS

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5416
  • Mfr. Model # 5416
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 370
  • Shipping Weight 0.77 lbs

Product Details

No. 4 canvas with double bottom. Bolt bag with bull-pin loop on each side.

Technical Specs

  • Colour Beige
  • Features Bolt Bag With Bull-Pin Loop on Each Side
  • Material Canvas
  • Item Bull-Pin and Bolt Bag
  • Number of Pockets 1
  • Depth (In.) 10
  • Height (In.) 5
  • Type Bull-Pin & Bolt Bag
  • Width (In.) 9
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Fits Belts Up To (In.) 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list