BAG BULL PIN/BOLT #4 CANV TUNNEL LP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BAG BULL PIN/BOLT #4 CANV TUNNEL LP

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5416T
  • Mfr. Model # 5416T
  • UNSPSC # 24111501
  • CATALOGUE PAGE # 370
  • Shipping Weight 0.8 lbs

Product Details

No. 4 canvas with double bottom. Bolt bag with bull-pin loop on each side.

Technical Specs

  • Colour Natural
  • Features No. 4 Canvas With Double Bottom, Bolt Bag With Bull-Pin Loop on Each Side
  • Item Bull-Pin and Bolt Bag
  • Material Canvas
  • Number of Pockets 1
  • Type Bull-Pin and Bolt Bag
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list