BAG BOLT TOP CLOSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAG BOLT TOP CLOSING

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5416TC
  • Mfr. Model # 5416TC
  • UNSPSC # 24111501
  • CATALOGUE PAGE # 370
  • Shipping Weight 0.9 lbs

Product Details

Durable 3'' drawstring closing top prevents items from falling out of pouch at height. Pouch constructed of heavy-duty no. 4 canvas.

Technical Specs

  • Colour Natural
  • Item Top Closing Bolt Bag
  • Height (In.) 10"
  • Features Same Durability as Klein 5416 Series Bull Pin and Bolt Pouch, Durable 3'' (76 Mm) Drawstring Closing Top Prevents Items From Falling Out of Pouch At Height
  • Depth (In.) 10"
  • Length (In.) 9"
  • Material No. 4 Canvas
  • Number of Pockets (Inside) 1
  • Width (In.) 9"
  • Number of Pockets (Outside) 1
  • For Use With Not Load Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list