Skip Content
BAG 45P FBRGLS 24HX12WX14IN 3 PCKTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG 45P FBRGLS 24HX12WX14IN 3 PCKTS

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG1022897
  • Mfr. Model # 1022897
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Fiberglass pocket air filter, filter efficiency 40 - 45 percentage, number of pockets 3, media area 16 square feet, capacity 1,000 CFM, Initial low resistance 0.30 inch, rec final resistance 1.0 inch, nominal height 24 inches, nominal width 12 inches, nom

Technical Specs

  • Capacity CFM 1000 cfm
  • Item Soniq Pocket
  • Material Polypropylene
  • Max. Temp. 150 Degrees F
  • Number of Pockets 3
  • Standards UL Class 2
  • Nominal Depth 15"
  • Filter Efficiency 45%
  • Nominal Height 24"
  • Nominal Width 12"
  • Media Area 16 sq. ft.
  • Initial Resistance 0.40" WC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list