!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BAG,FILTER,PK5

BAG,FILTER,PK5

DAYTON

BAG,FILTER,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAG,FILTER,PK5

BAG,FILTER,PK5

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DTN3UP66
  • Mfr. Model # 3UP66
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Dual ply collection filter bag. For use with DTN3VE19 with optional filtration. Vacuum filter bag. 5 per package.

Technical Specs

  • Bag Product Grouping Vacuum Bag
  • Fits Vacuum Brand Dayton
  • Bag Filtration Type Standard
  • Ply Count 2-Ply
  • Bag Reusability Non-Reusable
  • Length 40"
  • Item Dual Ply Collection Filter Bag
  • For Vacuum Type Shop Vacuum
  • Fits Vacuum Models 12Z214, 1VHG6, 20X606, 20X607, 22XJ47, 22XJ49, 22XJ54, 22XJ59, 22XJ63, 3UP73, 3UP74, 3VE20, 45UZ57, 4TB77, 4TB79, 4TB83, 4TB86, 4TR11, 4TR12, 4TR19, 4YE68, 4YE69, 4YE70, 6AKY0, 6AKY2, 6AKY3, 6AKY9, 6AKZ2
  • Bag Material Paper
  • Bag Pickup Type Dry
  • Height 15"
  • Width/Diameter 5"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list