Skip Content
BADGES VISITOR 500/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BADGES VISITOR 500/PKG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY95635
  • Mfr. Model # 95635
  • UNSPSC # 55121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

Pre-assembled for your convenience. Activated by removing the liner between the front badge and the back badge. Contractor and visitor headers available. Badges are 2 inch x 3 inch. Badges expire after 24 hours. 500 front and back badge parts per package.

Technical Specs

  • Includes 500 Front and Back Badge Parts
  • Colour Red
  • Item Visitor Expiring Badge
  • Length 3"
  • Material Paper
  • Type 1 Day
  • Width 2"
  • Expiration Time 24 Hours
  • Legend Visitor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list