Skip Content
BADGES COMTRACTOR 1WK 500/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BADGES COMTRACTOR 1WK 500/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY95674
  • Mfr. Model # 95674
  • UNSPSC # 55121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

Adhesive back badges that expire automatically to prevent unauthorized reuse. Once the front badge is placed on the back badge the expiration begins and cannot be reversed. 2 inch x 3 inch. 500/pkg

Technical Specs

  • Colour Red
  • Includes 500 Front and Back Badge Parts
  • Item Contractor Expiring Badge
  • Length 3"
  • Material Paper
  • Type 1 Week Adhesive Back
  • Legend Contractor
  • Width 2"
  • Expiration Time 24 Hours

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list