Skip Content
BADGEREEL BLK/CHROME HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BADGEREEL BLK/CHROME HEAVY DUTY

IDENTICAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDM2120-3300
  • Mfr. Model # 2120-3300
  • UNSPSC # 44121505
  • CATALOGUE PAGE # 2233
  • Shipping Weight 0.08 lbs

Product Details

Badge reels, lanyards and vinyl badge holders are a convenient way to carry and display your card and carry access control cards.

Technical Specs

  • Item Heavy-Duty Black/Chrome Badge Reel with Nylon Cord and Vinyl Strap, Cord Length: 24"
  • Material Metal
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list