Skip Content
BADGE HOLDER,3 X 4,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BADGE HOLDER,3 X 4,PK25

BAW PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YVA1
  • Mfr. Model # 3YVA1
  • UNSPSC # 55121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Height (In.) 3
  • Colour Clear Vinyl
  • Width (In.) 4
  • Package Quantity 25
  • Item Bulldog Clip Badge Holder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list