Skip Content
BACKUP PAD,4.5DIA,5/8-11 HOLE,RMP 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACKUP PAD,4.5DIA,5/8-11 HOLE,RMP 1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W940
  • Mfr. Model # 26W940
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 596
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Backup Pad
  • Body Material Plastic & Metal
  • Face Mounting Type Hook-and-Loop
  • Back Mounting Type Arbor Hole
  • Diameter 4-1/2"
  • Back Mounting Size 5/8-11
  • Max. Speed 12,000 RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list