Skip Content
BACKUP HEATED CAMERA SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACKUP HEATED CAMERA SYSTEM

REAR VIEW SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RVSRVS082507H
  • Mfr. Model # RVS082507H
  • UNSPSC # 25172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Includes Heated CameraMonitor w/ Universal Mount and Wire3-Channel Multiplexer Control Unit66 ft. Camera CableRemote ControlPower Connection WireAdapter (RCA + Power Converter)Screw Kit
  • Item Rear View Camera System
  • Camera Type CCD
  • Power Required 12 - 24 VDC +/-10%
  • Monitor Size 7
  • Camera Resolution PAL: 500 x 582NTSC: 510 x 492480 TVL
  • IP Rating 69K
  • Viewing Angle 120 Degrees
  • Monitor Type TFT LCD
  • Impact Rating Camera: 20G (Vibration), 100G (Shock)Monitor: 5G

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list