Skip Content
BACKUP CMRA SYSTM-FRD TRNST-CNCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACKUP CMRA SYSTM-FRD TRNST-CNCT

REAR VIEW SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RVSRVS082514
  • Mfr. Model # RVS082514
  • UNSPSC # 25172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Backup Camera System
  • Includes CameraMirror Monitor3-Channel Multiplexer Control Unit30 ft. Extension Cable for CameraRemote ControlPower Connection WireAdapter (RCA + Power Converter)Screw Kit
  • Camera Type CCD
  • Camera Resolution PAL: 500 x 582NTSC: 510 x 492480 TVL
  • Monitor Size 7"
  • Power Required 12 - 24 VDC +/-10%
  • IP Rating 67
  • Viewing Angle 170 Degrees
  • Monitor Type TFT LCD
  • Impact Rating Camera: 10GMonitor: 5G

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list