Skip Content
BACKUP CAMERA SYSTEM SENSORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACKUP CAMERA SYSTEM SENSORS

REAR VIEW SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RVSRVS082507S
  • Mfr. Model # RVS082507S
  • UNSPSC # 25172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Includes Infrared CameraMonitor w/ Universal Mount and Wire3-Channel Multiplexer Control Unit66 ft. Camera Cable(4) SensorsRemote Control Power Connection WireAdapter (RCA + Power Converter)Screw Kit
  • Item Rear View Camera System
  • Power Required 12 - 24 VDC +/-10%
  • Camera Type CCD
  • Camera Resolution PAL: 500 x 582NTSC: 510 x 492480 TVL
  • Monitor Size 7"
  • IP Rating 68
  • Viewing Angle 130 Degrees
  • Impact Rating Camera: 20G (Vibration), 100G (Shock)Monitor: 5G
  • Monitor Type TFT LCD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list