!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BACKUP CAMERA SYSTEM-RPLCMNT MR

BACKUP CAMERA SYSTEM-RPLCMNT MR

REAR VIEW SAFETY

BACKUP CAMERA SYSTEM-RPLCMNT MR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACKUP CAMERA SYSTEM-RPLCMNT MR

BACKUP CAMERA SYSTEM-RPLCMNT MR

REAR VIEW SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $568.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RVSRVS770619N
  • Mfr. Model # RVS770619N
  • UNSPSC # 25172100
  • CATALOGUE PAGE # 714
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Rear View Camera System
  • Viewing Angle 130 Degrees
  • Monitor Type Replacement Mirror
  • IP Rating 68
  • Features Mirror Image Capability, 3 Channel Multiplexer Can Connect A DVD Player or Other Cameras, Automatic System Switch, CCD 130 Degrees Camera with 18 Infrared Gives 50 ft. Infrared Night Vision, Weatherproof with An IP68 Rating, Shock Resistant, 20G Impact Rating
  • Includes CameraWindshield-Mounted Monitor3-Channel Multiplexer Control Unit66 ft. Camera CableRemote ControlPower Connection WireAdapter (RCA + Power Converter)Screw Kit
  • Camera Type CCD
  • Camera Resolution 480 TVL
  • Monitor Size 7"
  • Impact Rating Camera: 20G (Vibration), 100G (Shock)Monitor: 5G
  • Power Required 12 - 24 VDC +/-10%
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list