Skip Content
BACKUP CAMERA SYSTEM MV1 CAMERA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACKUP CAMERA SYSTEM MV1 CAMERA

REAR VIEW SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RVSRVS082581
  • Mfr. Model # RVS082581
  • UNSPSC # 25172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Includes CameraClip-On-Mirror Monitor3-Channel Multiplexer Control Unit30 ft. Extension Cable for CameraRemote ControlPower Connection WireAdapter (RCA + Power Converter)Screw Kit
  • Power Required 12 - 24 VDC +/-10%
  • Item Backup Camera System
  • Camera Type MT9V136
  • Monitor Size 7"
  • IP Rating 68
  • Viewing Angle 170 Degrees
  • Camera Resolution PAL: 500 x 582NTSC: 510 x 492480 TVL
  • Impact Rating Camera: 10GMonitor: 5G
  • Monitor Type TFT LCD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list