Skip Content
BACKUP ALARM BROADBAND 12-24V SA-BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACKUP ALARM BROADBAND 12-24V SA-BB

BRIGADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLMA1399
  • Mfr. Model # A1399
  • UNSPSC # 46171610
  • CATALOGUE PAGE # 3094
  • Shipping Weight 0.95 lbs

Product Details

Tough, durable, guaranteed dust and waterproof (IP68). Conforms to SAE J994 environmental standards. Solid-state, spark-free electronics. Can be steam-cleaned and pressure-washed. CE and EMC approved. NAS/Piek certificate for Silent Approach night time delivery scheme (models up to 85 dB).

Technical Specs

  • Item Broadband Back-Up Alarm SA BBS-97
  • Voltage 12 - 24 VDC
  • Current Drawn 1 A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list