BACKUP ALARM BROADBAND 12-24V BBS-9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BACKUP ALARM BROADBAND 12-24V BBS-9

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLM0934A
  • Mfr. Model # 0934A
  • UNSPSC # 25172105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Product Details

Tough, durable, guaranteed dust and waterproof (IP68). Conforms to SAE J994 environmental standards. Solid-state, spark-free electronics. Can be steam-cleaned and pressure-washed. CE and EMC approved. NAS/Piek certificate for Silent Approach night time delivery scheme (models up to 85 dB).

Technical Specs

  • Item Broadband Back-Up Alarm BBS-92
  • Voltage 12 - 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list