Skip Content
BACKPROBE PIN SET RIGID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACKPROBE PIN SET RIGID

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTP88
  • Mfr. Model # TP88
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Includes (2) Probes
  • Item Rigid Back Probe Pin Set
  • Length 4"
  • Features Sharp Point Ensures Good Contact to the Electrical Connector, and the Pin's Insulation Protects it From Shorting to Other Wires
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list