BACKPACK VACUUM CLEANER,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BACKPACK VACUUM CLEANER,120V

DAYTON

Web Price : $456.80 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1TFX2
  • Mfr. Model # 1TFX2
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.5 lbs

Technical Specs

  • Includes Multisurface Floor Nozzle, Accessory Adapter, Cartridge Filter, Collection Bag Filter, 5 ft. x 1-1/2" Swivel Hose, (2) Lightweight Aluminum Wands
  • Hz 60
  • Standards cULus
  • Item Backpack Vacuum Cleaner
  • Voltage 120
  • Vacuum Product Grouping Backpack Vacuum Cleaners
  • Vacuum Capacity 4 gal.
  • Vacuum Filter Bag
  • Height 22"
  • Air Flow 115 cfm
  • Cord Length 25 ft.
  • Filter Type Standard
  • Sound Level dBA Not Specified
  • Static Pressure 52"
  • Hose Length 5 ft.
  • Net Weight 12 lb.
  • Hose Dia. 1-1/2"
  • Amps 12
  • Number of Motor Stages 1

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list