BACKPACK SPRAYER,4 GAL.,POLY,80 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BACKPACK SPRAYER,4 GAL.,POLY,80 PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36N340
  • Mfr. Model # 36N340
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Technical Specs

  • Features Filter Basket, Pump Handle, Piston Style Pump
  • Item Backpack Sprayer
  • Includes Strap
  • Tank Material Polyethylene
  • Hose Material PVC
  • Wand Material Polypropylene
  • Hose Length 48"
  • In Tank Filter Yes
  • Wand Length 19-5/8"
  • Fill Opening Size 3/8"
  • Pump Length 16"
  • Sprayer Type Backpack
  • Sprayer Application Lawn and Garden
  • Sprayer Pressure Release No
  • Adjustable Nozzle Yes
  • Max Sprayer Pressure 80 PSI
  • Sprayer Nozzle Material Polypropylene
  • Sprayer Tank Capacity 4 gal.
  • Nozzle Spray Pattern Cone, Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list