Skip Content
BACKPACK SPRAYER,4 GAL.,POLY,160 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACKPACK SPRAYER,4 GAL.,POLY,160 PS

FIELD KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X104
  • Mfr. Model # 16X104
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.7 lbs

Technical Specs

  • Includes Strap
  • Item Backpack Sprayer
  • Features Deluxe Shut Off with Lock, Padded Grip and Filter, (4) Nozzle System with Adjustable Brass, (2) Flat Fans and Patented Foaming, Heavy Duty Wand, Reinforced Hose, Built In Carry Handle and Wand Storage
  • Pressure Range 160 psi
  • Tank Capacity 4 gal.
  • Nozzle Type Adjustable (2) Flat Fan
  • Tank Material Polyethylene
  • Compatible With Herbicides, Pesticides
  • Pressure Release No
  • Hose Material Vinyl
  • In Tank Filter No
  • Nozzle Material Brass
  • Hose Length 50"
  • Wand Material Poly
  • Fill Opening Size 4"
  • Seal/Gasket Material Viton(R)
  • Wand Length 21"
  • Sprayer Type Backpack
  • Sprayer Application Lawn and Garden, Pest Control
  • Sprayer Pressure Release No
  • Adjustable Nozzle Yes
  • Sprayer Tank Capacity 4 gal.
  • Max Sprayer Pressure 160 PSI
  • Nozzle Spray Pattern Fan
  • Sprayer Nozzle Material Brass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List