BACKPACK SPECIALTY REINFRCD 14X8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BACKPACK SPECIALTY REINFRCD 14X8X8

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALSKBACKPACK
  • Mfr. Model # SKBACKPACK
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Orange
  • Item Arc Flash Orange Back Pack
  • Includes -
  • Material Water Resistant Reinforced Fabric
  • Type Arc Flash
  • Features Specialized Reinforced Compartments with Flap Closures are Located on Both Sides of the Pack and Include Flexible Slots Designed Specifically to Keep Your Hand Tools in Place, the Backpack can Even be Personalized
  • Depth (In.) 14"
  • For Use With Arc Flash/Electrical Safety equipment
  • Height (In.) 18"
  • Width (In.) 8"
  • Length (In.) 19 ft. H x 12" L x 10" W
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 3