Skip Content
BACKING PAD SANDING DISC 4.5IN SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BACKING PAD SANDING DISC 4.5IN SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34221593
  • Mfr. Model # 34221593
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Body Material Plastic
  • Max. Speed 12,000 RPM
  • Vacuum Hole Design No Hole
  • Item Backup Pad
  • Back Mounting Size 5/8"-11
  • Back Mounting Type Disc Nut
  • Diameter 4-1/2"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List