Skip Content
BACKING PAD SAIT-LOK 3IN 1/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACKING PAD SAIT-LOK 3IN 1/BX

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB95168
  • Mfr. Model # 95168
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.231 lbs

Product Details

Backing pad. Size 3 inch medium, Type Sait-Lok, Max RPM 20,000.

Technical Specs

  • Max. RPM 20,000
  • Item Laminated and Surface Conditioning Disc
  • Grit 1
  • Grade Medium
  • Series Backing Pad
  • Colour Black
  • Disc Dia. 3"
  • Backing Material Rubber
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List