Skip Content
BACKING PAD HOOK AND LOOP 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACKING PAD HOOK AND LOOP 6IN

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG8000MAX750
  • Mfr. Model # 8000MAX750
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 2758
  • Shipping Weight 0.39 lbs

Product Details

Sander Backing Pads, Size 6 In., Fibre

Technical Specs

  • Item Backup Pad
  • Material Fibre
  • Size 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list