Skip Content
BACKING PAD 3IN XR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACKING PAD 3IN XR

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34020269
  • Mfr. Model # 34020269
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.161 lbs

Technical Specs

  • Max. Speed 20,000 RPM
  • Body Material Nylon
  • Diameter 3"
  • Face Mounting Type TR
  • Back Mounting Type Shaft
  • Back Mounting Size 1/4"
  • Density Medium
  • Item Disc Backup Pad
  • Face Mounting Size 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List