Skip Content
BACKING PAD 2IN XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BACKING PAD 2IN XS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34020270
  • Mfr. Model # 34020270
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.102 lbs

Technical Specs

  • Face Mounting Type TR
  • Max. Speed 25,000 RPM
  • Back Mounting Type Shaft
  • Diameter 2"
  • Back Mounting Size 1/4"
  • Body Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list