BACKFLOW PRVNT 3/4 IN FNPT BRNZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BACKFLOW PRVNT 3/4 IN FNPT BRNZ

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI4A204A2F
  • Mfr. Model # 4A204A2F
  • UNSPSC # 39121548
  • CATALOGUE PAGE # 1829
  • Shipping Weight 8.2 lbs

Technical Specs

  • Height 7-3/8"
  • Material of Construction Bronze
  • Size 3/4"
  • Seal EPDM
  • Temp. Range 33 Degrees F - 180 Degrees F
  • Width 3-1/8"
  • Max. Pressure 400 PSIG
  • Standards CSA B64
  • Connection Type FPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list