Discontinued with Replacement
BACKFLOW PRVNT 1 IN FNPT BRNZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BACKFLOW PRVNT 1 IN FNPT BRNZ

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI4A205T2/F
  • Mfr. Model # 4A205T2/F
  • UNSPSC # 71131420
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
BACKFLOW PRVNT 1 IN FNPT BRNZ

Your Price: NA

Product Details

Protection against backflow caused by back pressure/siphonage from hazardous substances.Apollo full port ball valves and stainless steel handles. Modular check valve cartridges. Corrosion resistant. Bronze body and cover. 33 degrees F to 180 degrees F. Ma

Technical Specs

There are no technical specs available for this product.