Skip Content
BACKFLOW PREVENTER,1 IN,UNION FNPTX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACKFLOW PREVENTER,1 IN,UNION FNPTX

ZURN WILKINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N557
  • Mfr. Model # 22N557
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Material of Construction Composite
  • Item Backflow Preventer
  • Standards Asse Listed 1024, Nsf Listed - Standard 61, Annex G
  • Size 1"
  • Compliance Certified For Use In Potable Water Applications
  • Length 4-1/2"
  • Max. Temp. 180 deg.
  • Connection Type Union FNPT x FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list