Skip Content
BACKFLOW PREVENTER,1 IN,NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACKFLOW PREVENTER,1 IN,NPT

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X125
  • Mfr. Model # 26X125
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.05 lbs

Technical Specs

  • Item Backflow Preventer
  • Connection NPT
  • Size 1"
  • Standards USC , ASSE, UPC, CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list