Skip Content
BACKFLOW PREVENTER,1 IN,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACKFLOW PREVENTER,1 IN,BRONZE

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6A771
  • Mfr. Model # 6A771
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Item Backflow Preventer
  • Size 1"
  • Connection NPT
  • Standards ASSE 1013, AWWA C-511-92, CSA B64.4, IAPMO

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list