Skip Content
BACKBOARD W/STRAPS HEAD IMMOB 5/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACKBOARD W/STRAPS HEAD IMMOB 5/BX

TRANSPORTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSIF-EM8
  • Mfr. Model # F-EM8
  • UNSPSC # 42171604
  • CATALOGUE PAGE # 2207
  • Shipping Weight 75.0 lbs

Product Details

Fluid resistant, diposable backboard comes in multiple configurations, is lightweight and stores flat. When needed simply pull on the zip tabs at the back of the board and in less than 30 seconds, a fully configured backboard is ready to go.

Technical Specs

  • Item Disposable Backboard, 4 Straps and Head Immobolizer, Box of 5
  • Weight Capacity 520 lb.
  • Colour Tan
  • Height 4"
  • Includes Head Immobilizer
  • Length 72"
  • Material Corrugated Cardboard
  • Strapping Type Nylon Web
  • Width 21"
  • Straps Count 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list