BACKBOARD COMPLETE 5/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BACKBOARD COMPLETE 5/BX

TRANSPORTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSIF-EM12
  • Mfr. Model # F-EM12
  • UNSPSC # 42171604
  • CATALOGUE PAGE # 2207
  • Shipping Weight 75.0 lbs

Product Details

Fluid resistant, diposable backboard comes in multiple configurations, is lightweight and stores flat. When needed simply pull on the zip tabs at the back of the board and in less than 30 seconds, a fully configured backboard is ready to go.

Technical Specs

  • Item Disposable Backboard, 4 Straps/Head Immobolizer/C-Collar/Blanket/Triage Card, Box of 5
  • Weight Capacity 520 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list