Skip Content
BACK UP POLISH PAD, 6-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACK UP POLISH PAD, 6-1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U073
  • Mfr. Model # 12U073
  • UNSPSC # 23131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Dia. (In.) 6-1/4
  • Application Proper Positioning Of The Pad On To The Backing Pad.
  • Includes Centering Tube
  • Item Back Up Polish Pad
  • Material PU
  • Package Quantity 100 Pcs
  • Type Buffing Wheel
  • Works With Use With Most Of 7" And 9" Polisher With 5/8"-11" Thread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list