Skip Content
BACK UP PAD 6IN CYCLONIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACK UP PAD 6IN CYCLONIC

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN06160
  • Mfr. Model # 06160
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3286
  • Shipping Weight 0.086 lbs

Technical Specs

  • Item Back-Up Pad
  • Body Material Heat-Resistant Plastic
  • Density Medium
  • Thickness 1-1/2"
  • Diameter 6"
  • Max. Speed 12,000 RPM
  • Face Mounting Type Hook-and-Loop
  • Vacuum Hole Design Multi-Hole
  • Back Mounting Type Threaded
  • Face Mounting Size 6"
  • Back Mounting Size 5/16"-24

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List