Skip Content
BACK UP PAD 5X5/8-11 SPIRAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACK UP PAD 5X5/8-11 SPIRAL

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS306080
  • Mfr. Model # 306080
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Type 5/8-11 Thread
  • Works With 5" Fibre Discs
  • Features Slots Reduce Heat And Extend Disc Life
  • Includes Includes Retaining Nut
  • Width 5"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list