Skip Content
BACK-UP ALRM CRS SPKR 87-107DB 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACK-UP ALRM CRS SPKR 87-107DB 12V

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STR66-807A
  • Mfr. Model # 66-807A
  • UNSPSC # 25172105
  • CATALOGUE PAGE # 3115
  • Shipping Weight 20.0 lbs

Product Details

Lightweight, heavy-duty plastic housing. Beep rate of approximately 60 per minute. Compact rear-facing speaker prevents damage from power washing. Attached wire leads.

Technical Specs

  • Voltage 12 VDC
  • Length 4-3/16"
  • Colour BLACK
  • Height 3-1/16"
  • Item Back Up Alarm
  • Width 4-3/16"
  • Includes N/A
  • Rating N/A
  • Mounting 2 HOLE
  • Diameter 2"
  • Standards N/A
  • Current Drawn 0.7 A
  • Housing Material Heavy Duty Plastic
  • Sound Level 87-107 dB

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List