Skip Content
BACK-UP ALARM CRS SPKR 97DB 12-36V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACK-UP ALARM CRS SPKR 97DB 12-36V

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STR66-097
  • Mfr. Model # 66-097
  • UNSPSC # 25172105
  • CATALOGUE PAGE # 3115
  • Shipping Weight 20.0 lbs

Product Details

Lightweight, heavy-duty plastic housing. Beep rate of approximately 60 per minute. Compact rear-facing speaker prevents damage from power washing. Attached wire leads.

Technical Specs

  • Voltage 12-36 VDC
  • Item Back Up Alarm
  • Colour BLACK
  • Height 3-1/16"
  • Length 4-3/16"
  • Includes N/A
  • Mounting 2 HOLE
  • Housing Material Heavy Duty Plastic
  • Width 4-3/16"
  • Rating N/A
  • Standards SAE J994
  • Diameter 2"
  • Current Drawn 0.3 A
  • Sound Level 97 dB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list