BACK UP ALARM,97DB,2-5/8 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BACK UP ALARM,97DB,2-5/8 IN. H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C528
  • Mfr. Model # 18C528
  • UNSPSC # 25172105
  • CATALOGUE PAGE # 3115
  • Shipping Weight 0.6 lbs

Product Details

Electronic back-up alarm. Operates on 12 to 48 VDC.

Technical Specs

  • Colour Black
  • Height 2-5/8"
  • Width 1-5/8"
  • Item Back Up Alarm
  • Length 4-1/8"
  • Housing Material ABS Plastic
  • Mounting Universal
  • Voltage 12 - 48 VDC
  • Standards SAE
  • Current Drawn 0.15 A
  • Sound Level 82 dB - 97 dB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list