BACK UP ALARM,82 TO 107DB,3-1/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BACK UP ALARM,82 TO 107DB,3-1/8 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C529
  • Mfr. Model # 18C529
  • UNSPSC # 25172105
  • CATALOGUE PAGE # 3115
  • Shipping Weight 1.3 lbs

Product Details

Selft adjusting back-up alarm. Operates on 12 to 48 VDC. Samples ambient noise levels surrounding vehicle and adjusts sound output accordingly.

Technical Specs

  • Height 3-1/8"
  • Length 5"
  • Item Back Up Alarm
  • Colour Black
  • Width 3-25/32"
  • Housing Material ABS Plastic
  • Mounting Universal
  • Current Drawn 0.25 A
  • Voltage 12 - 48 VDC
  • Sound Level 82 dB - 107 dB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list