BACK UP ALARM 2 POD RED LED 97DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BACK UP ALARM 2 POD RED LED 97DB

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR52010
  • Mfr. Model # 52010
  • UNSPSC # 46171602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Combination back-up alarm and LED visual warning system. When alarm is activated lights flash in unison with the sound. When at mute or half volume, lights flash brighter. Lights can be used in full flash mode independent of alarm. Night Silence or half volume option. CE & EMC Approved.

Technical Specs

  • Height 2"
  • Colour Orange
  • Includes Lamp
  • Item Back Up Alarm
  • Width 4"
  • Length 6"
  • Housing Material ABS
  • Voltage 12/24
  • Mounting Screws
  • Standards DOT
  • Current Drawn 0.2 A
  • Sound Level 97 dB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list