Skip Content
BACK SUPPORT XXL BLACK 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BACK SUPPORT XXL BLACK 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3AR75
  • Mfr. Model # 3AR75
  • UNSPSC # 46182201
  • CATALOGUE PAGE # 2471
  • Shipping Weight 1.57 lbs

Product Details

Back Support with Lumbar Pad, Size 2X-Large, Fits Waist Size 42 In. to 46 In., Width 8 In., Material Nylon, Closure Type Single Strap, Colour Black

Technical Specs

  • Item Back Support with Lumbar Pad
  • Width 7-5/8"
  • Material Nylon
  • Colour Black
  • Suspenders None
  • Closure Type Single Strap
  • Fits Waist Size 42" - 46"
  • Back Support Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list